{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cable class | H05VV-F | |
| Cable structure | 3G1,5 | |
| AC supply voltage | 250 V | |
| IP index of protection | IP20 | |
| Power supply | mains-powered | |
| Index of protection / protection class | IP degree of protection | |
| Length of cable | 50 m | |
| Power when unrolled | 3,500 W | |
| Socket type | F | |
| Number, socket | 4 | |
| Nominal voltage, socket | 250 V | |
| Rated current, socket | 16 A | |
| Type of product | cable drum | |
| Area of application | indoor use | |
| Characteristics | carrying handle; diagnostic system present; integrated child-proofing; overheating protection | |
| Material of the housing | sheet metal | |
| Material cable | poly vinyl chloride (PVC) | |
| Connection type | socket |
| Article number | 081105 50V | |
| EAN / GTIN | 4003644004652 | |
| Manufacturer number | K1S50PT000 | |
| Manufacturer/responsible person | HEDI GmbH Eelektro- und Gerätebau, Schoeneggweg 17, 87725 Babenhausen, Germany, www.hedi.de |