eSafe Multi-Link system with steel safety coupling, Number of distributor sockets: 2

Article no.: 080211 2
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Subsequent delivery Available in 3-4 working days

Select article variation and quantity

Number of distributor sockets Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection internal thread 1/2 inch
Number of distributor sockets 2
Type of product Coupling

Identification & Classification

Article number 080211 2
Copy
EAN / GTIN 7391390286987
Copy
Manufacturer number 309029202
Copy
Manufacturer/responsible person CEJN-Product GmbH, Junkersring 16, 53844 TROISDORF-KRIEGSDORF, Germany, www.cejn.de

Description

Version:

The Multi-Link system combines optimum compressed air distribution and flexibility within a very small space. The system is suitable for compressed air distribution in both new and also existing workplaces. Assembly and installation times are reduced to a minimum. The connections can be rotated through 180°.
eSafe Multi-Link system with steel safety coupling 2 ISO B.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart