This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Pneumatic pipework belt linisher, Type: 14360

Article no.: 079552 14360

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread NPT
Compressed air connection 1/4 in
Maximum air consumption 1,124 l/min
Operating noise 82 dB
Manufacturer’s designation 14360
Power supply pneumatic
Length of linishing belt 760 mm
Width of linishing belt 40 mm
Pipe diameter that can be processed 40 mm
Max. speed 3,400 min-1
Operating noise 82 dB
Output power 522 W
Max. vibration to EN 2.5 m/s2
Type of product pipework linishers
Total weight 2.9 kg

Identification & Classification

Article number 079552 14360
EAN / GTIN 616026143609
Manufacturer number 14360
Manufacturer/responsible person Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Description

Version:

Powerful pneumatic pipework belt linisher for linishing pipes and pipe bends. Adjustable handle. Spring-loaded arm allows quick changing of the linishing. Linishing belt size 13 − 40×760 mm.

Supplied with:

Pipework belt linisher, handle, linishing belt 38×762 mm.

Note:

Other contact arm versions for Dynafile® as from No. 079559 available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart