Pneumatic die grinder collet ⌀ 6 mm, Type: G2440

Article no.: 079446 G2440
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation G2440
Output power 550 W
maximum speed 4,300 rpm
maximum air consumption 342 l/min
Connection thread BSP
Compressed air connection 1/4 inch
recommended hose size (internal ⌀) 10 mm
Weight 0.9 kg
Operating noise 80 dB(A)
maximum vibration to EN < 2.5 m/s2
Type of product Straight die grinder

Identification & Classification

Article number 079446 G2440
EAN / GTIN 7322590020217
Manufacturer number 8423031220
Manufacturer/responsible person Atlas Copco Tools Central Europe GmbH, Langemarckstraße 35, 45141 ESSEN, Germany, www.atlascopco.de

Description

Version:

Powerful slow-running version with support handle. Maximum speed 4,300 rpm.

Supplied with:

Including the necessary coupling adaptors.

Spare part:

Selected service kits:
Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart