{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Min. torque, 1 | 15 Nm | |
| Connection thread | NPT | |
| Compressed air connection | 1/4 in | |
| Recommended hose size (internal diameter) | 10 mm | |
| Maximum air consumption | 312 l/min | |
| Max. speed, 1 | 225 min-1 | |
| Max. torque, 1 | 95 Nm | |
| Manufacturer’s designation | 7829 | |
| Power supply | pneumatic | |
| Size, square | 3/8 | |
| Type of product | screwdriver | |
| Overall length | 272 mm | |
| Torque | 1 | |
| Revolution speed | 1 | |
| Type of toolholder | square | |
| Max. vibration to EN | 8.6 m/s2 | |
| Operating noise | 96 dB | |
| Reversible | yes | |
| Total weight | 1.24 kg |
| Article number | 079122 7829 | |
| EAN / GTIN | 015451761660 | |
| Manufacturer number | 6151919427 | |
| Manufacturer/responsible person | Desoutter GmbH, Edmund-Seng-Straße 3-5, 63477 Maintal, Germany, www.desouttertools.com |