{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Power supply | Pneumatic | |
| Manufacturer's designation | D2148-R | |
| Output power | 250 W | |
| maximum speed | 0 rpm - 750 rpm | |
| Quick-clamping chuck range | 2 mm - 13 mm | |
| maximum air consumption | 600 l/min | |
| Connection thread | BSP | |
| Compressed air connection | 1/4 inch | |
| recommended hose size (internal ⌀) | 10 mm | |
| Weight | 1.5 kg | |
| Operating noise | 85 dB(A) | |
| maximum vibration to EN | <2.5 m/s2 | |
| Length | 244 mm | |
| Type of product | Drill |
| Article number | 079051 D2148-R | |
| Manufacturer/responsible person | Atlas Copco Tools Central Europe GmbH, Wetterschacht 9, 45139 Essen, Germany, www.atlascopco.de |