{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | black | |
| Connection type, input | quick connect | |
| Connection type, output | quick connect | |
| Type of product | Schlauch | |
| Shape of hose | helical | |
| Material of hose | plastic; steel | |
| Internal diameter of hose | 50 mm | |
| Overall length | 3 m | |
| Connection | output; input | |
| Suitable for | chips; liquids |
| Article number | 078531 DN50 | |
| EAN / GTIN | 4066529161437 | |
| Manufacturer/responsible person | Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 Winnenden, Germany, www.kaercher.de |