Wet and dry vacuum cleaner, Type: NT22AP-0

Article no.: 078520 NT22AP-0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Volumetric flow: 342

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation NT22AP
Power supply Mains operated
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 36 V
Container volume 22 l
Volumetric flow 342 l/min
maximum vacuum performance 152 mbar
Weight including rechargeable battery 8.6 kg
Type of product Wet and dry vacuum cleaners

Identification & Classification

Article number 078520 NT22AP-0
EAN / GTIN 4054278672328
Manufacturer number 1.528-130.0
Manufacturer/responsible person Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 WINNENDEN, Germany, www.kaercher.de

Description

Version:

Cordless wet and dry vacuum cleaner from Kärcher. Because it is cordless it is extremely mobile, since it does not rely on a cable for the power supply.
  • Semi-automatic filter cleaning.
  • Flat-fold filter with filter casing.
  • Battery life at full power 35 min.
  • Protective flap to protect the battery compartment.
  • Low weight and compact dimensions.

With the NT 22/1 Ap Bp L we offer the first cordless wet/dry vacuum cleaner for professional requirements. With high-specification Battery Power and battery for very high suction power and long operating times.

Supplied with:

Suction hose, suction tube 2 pcs. 0.5 m, fleece filter bag, wet dry floor nozzle 300 mm, crevice nozzle, flat-fold filter.

Note:

See No. 078518 CHARGER and 078519 BATTERY for suitable BATTERY and CHARGER.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart