{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | Transport case | |
| Manufacturer's designation | 8230 | |
| Power supply | Mains operated | |
| Power consumption | 1,700 W | |
| maximum speed | 2,600 rpm | |
| Saw blade ⌀ | 230 mm | |
| maximum cutting depth 90° | 84 mm | |
| maximum cutting depth 45° | 56 mm | |
| Weight | 7.1 kg | |
| AC supply voltage | 230 V | |
| Mains frequency | 50 Hz | |
| Type of product | Saw |
| Article number | 078234 8230 | |
| EAN / GTIN | 4260052466834 | |
| Manufacturer number | 608280I | |
| Manufacturer/responsible person | JEPSON Power GmbH, Ernst-Abbe-Straße 5, 52249 Eschweiler, Germany, www.jepson.de |