Cordless sabre saw, Type: M18FHZ

Article no.: 078220 M18FHZ
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
6 pieces in stock 6 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Milwaukee type HB 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage Milwaukee type HB 18 V
Manufacturer's designation M18FHZ-502X
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
Stroke length 22 mm
Rate of strokes 0 rpm - 3,000 rpm
Weight 2.6 kg
maximum vibration to EN 9.9 m/s2
Special features FIXTEC, LED
Power supply Rechargeable battery-powered
Type of product Saw

Identification & Classification

Article number 078220 M18FHZ
EAN / GTIN 4058546030575
Manufacturer number 4933459885
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Milwaukee cordless sabre saw for working in difficult-to-access areas.
  • Electronic controls with steplessly variable stroke length and overload protection.
  • Tool-less FIXTEC saw blade quick-release clamping system.
With powerful brushless POWERSTATE™ motor.
  • REDLINK PLUS™ electronics with digital overload protection, for more power.
  • REDLITHIUM-ION™ battery with single-cell monitoring and a long working life.
  • 22 mm stroke and 3000 rpm for maximum control.
  • Tiltable saw foot permits optimisation of the cutting position.

Supplied with:

Supplied with HD box carrying case, 2 pcs. 18 V batteries, quick charger, and saw blade.

Note:

Sabre saw blades can be found from No. 588600.
See 073801 – 073840 for suitable rechargeable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart