Straight die grinder Cordless, Type: GGS18V23

Article no.: 077263 GGS18V23
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
4 pieces in stock 4 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GGS18 V-23 LC
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Speed range 22,000 rpm
maximum collet ⌀ 8 mm
Weight 1.8 kg
maximum vibration to EN 3.5 m/s2
electronic speed pre-selection no
Power supply Rechargeable battery-powered
Type of product Straight die grinder

Identification & Classification

Article number 077263 GGS18V23
EAN / GTIN 3165140945721
Manufacturer number 0601229100
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

Cordless straight die grinder with sturdy and heavy-duty brushless motor.
  • with long neck and performance equal to that of a main cable model (equivalent to 1000 Watt).

Electronic Motor Protection (EMP) protects the motor against overloading and ensures a long working life.
  • Compact design and low weight for comfortable handling.
  • Bosch Electronic Cell Protection (ECP): protects the battery against overheating and deep discharge.

Supplied with:

Without battery, without charger. Supplied with 6 mm collet, 2× AF 13 and AF 19 tightening wrenches, L-BOXX.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart