• Last chance! Only a few items available and soon no longer in our assortment.

Battery charger, Type: FE80-BC

Article no.: 073845 FE80-BC
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
In stock Available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Interface: Bluetooth® interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface Bluetooth® interface
Manufacturer's designation ALG80 BC
maximum charging current 8 A
Type of product Battery charger

Identification & Classification

Article number 073845 FE80-BC
Copy
EAN / GTIN 4014586893921
Copy
Manufacturer number 92604210010
Copy
Manufacturer/responsible person C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Description

Version:

Quick charger for all FEIN batteries. Charging time from 26 minutes.
  • Resistant to knocks and impacts.
  • Enables charging of other devices with USB port.
  • Compatible with existing 10.8 – 18V Li-ion FEIN battery range.
  • Battery charge level shown by large LED display.
  • The my.FEIN app shows the current charge level and the number of charging cycles for the battery.
  • 8A charging current for quick charging up to 80% battery charge. After this, the charging current is reduced to gently charge to the end.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart