{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| suitable battery - supplier / battery type / voltage | Bosch 12 V | |
| Manufacturer's designation | GSB 12V-15 | |
| Power supply | Rechargeable battery-powered | |
| Number of rechargeable batteries contained | 2 | |
| Type of rechargeable battery | Lithium-ion | |
| Rechargeable battery series | GBA | |
| Battery capacity | 2 Ah | |
| Battery voltage | 12 V | |
| Motor design | Motor with brushes | |
| maximum torque soft | 15 Nm | |
| maximum torque hard | 30 Nm | |
| maximum speed 1st speed | 0 rpm - 380 rpm | |
| maximum speed 2nd speed | 1,300 rpm | |
| Quick-clamping chuck range | 1 mm - 10 mm | |
| maximum twist drill size ⌀ in steel | 10 mm | |
| maximum twist drill size ⌀ in wood | 19 mm | |
| maximum twist drill size ⌀ in concrete | 10 mm | |
| maximum vibration to EN with hammer drill function | 10.5 m/s2 | |
| maximum vibration to EN without hammer drill function | <2.5 m/s2 | |
| Weight | 1 kg | |
| typical application | Medium | |
| Type of product | Iimpact drill /screwdriver |
| Article number | 070104 GSB1215B | |
| EAN / GTIN | 3165140995955 | |
| Manufacturer number | 06019B690H | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |