3/4″ Screwdriver bit XZN® M18 L.100mm

Article no.: 05060018
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Output drive for multi-point socket screws (XZN)
Material chromium alloy steel
Overall length L 100 mm
Surface chrome-plated
Drive size, square profile 3/4 inch
External diameter, for multi-point socket screws (XZN) 34.7 mm
Type of product screwdriver bit
Drive square profile

Identification & Classification

Article number 05060018
EAN / GTIN 4018754155071
Manufacturer number 05060018
L-Number L60010 2297
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • for XZN® internal multi-tooth screws
  • 3/4″ square drive
  • Chrome Alloy Steel, chrome-plated

Feature:

  • d: 34.7 mm
  • Size: M18
  • L1: 100 mm
  • L2: 45 mm
  • Length mm (L): 100 mm
  • Drive square inside (inch): 3/4″
  • Weight: 375g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart