{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | socket insert | |
| Output drive | for external bi-hex screws | |
| Material | chromium alloy steel | |
| Surface | chrome-plated | |
| Overall length L | 83.2 mm | |
| Drive size, square profile | 1/2 inch | |
| Width across flats, for external bi-hex screws | 2 in | |
| Drive | square profile |
| Article number | 03490072 | |
| EAN / GTIN | 4018754008544 | |
| Manufacturer number | 03490072 | |
| L-Number | L60010 1443 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |