1/2″ Articulated socket spanner SW 10mm L.70mm

Article no.: 03040010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive size, square profile 1/2 inch
Width across flats, for hexagon head screws 10 mm
External diameter, for hexagon head screws 14.7 mm
With swivel jointed head, for hexagon head screws yes
Type of product socket insert
Material chromium alloy steel
Surface chrome-plated
Overall length 70 mm
Drive square profile
Output drive for hexagon head screws

Identification & Classification

Article number 03040010
EAN / GTIN 4018754006151
Manufacturer number 03040010
L-Number L60010 397
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Hexagon with AS-Drive profile
  • 1/2″ square drive
  • Chrome Alloy Steel, chrome-plated

Feature:

  • d1: 14.7 mm
  • d2: 25 mm
  • d3: 9 mm
  • Length mm (L): 70 mm
  • Drive profile: Hexagon AS-drive
  • Drive square inside (inch): 1/2 inch
  • t2: 20 mm
  • Weight: 136g
  • Width across flats [mm]: 10 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart