This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Module US110V/2

Article no.: 923405 US110V/2
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Divider unit 2 E
Description 2 three-pin sockets with cover flap, US American version
Type of current AC
Version 110 V
Type of product Power module

Identification numbers & Classifications

Article number 923405 US110V/2

Description

Version:

Base plate / empty module for power track / media track No. 923400, 923401, 923402, 923403, 933933, 933934, 933935, 933937.

Application:

Our sockets can also be used in the following countries:
German / DE version
Austria, Sweden, Netherlands and Indonesia.
Swiss / CH version
Liechtenstein, Rwanda.
Italian / IT version
Albania
French / FR version
Equatorial Guinea, Belgium, Burkina Faso, Burundi, Djibouti, Ivory Coast, Cameroon, Congo-Brazzaville, Slovakia, Tunisia, Czech Republic, Central African Republic.
Czech / CZ version
Czech Republic
English / GB version
Gambia, Grenada, Hong Kong, Kenya, Malta, Malawi, Singapore, Cyprus.
Danish / DK version
Bangladesh, Greenland, Faeroe Islands, Guinea, Madagascar, Maldives, Senegal, St. Vincent, the Grenadines.
American / US version
Japan, Canada, Mexico, Saudi-Arabia, Taiwan.

Colour:

Light grey RAL 7035 powder-coated.

Note:

  • When equipping the media tracks with individual modules, check that the sum of the module divider units does not exceed the number of media track divider units.
  • Size US110V/1 and US110V/2: These modules may be fitted in conjunction with the following modules: _ON/OFF1, _COVER, _AIR/S , _NET, _USB, _LINK.
This module may not be installed in conjunction with the modules _STOP, _ON/OFF2, _MCB/1, _MCB/3, _RCD.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart