This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Media track with 2 sockets 250V

Article no.: 933934
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Description

Version:

Further details on the design of the GARANT media rail can be found in the information block on page 119. This information relates to the GARANT media rails in Product Groups 92 and 93.

Colour:

Light grey RAL 7035 powder-coated.

Note:

  • Suitable for screwing on to the worktop.
  • Not suitable for mounting between support columns.
  • Initial connections and also the connection of plugs or sockets to cables should only be performed by a qualified electrician!