{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Divider unit | 1 U | |
Description | Quick-change compressed air coupling; quick-release compressed air coupling, NB 7.2; connection thread 3/8 inch | |
Type of current | AC | |
Version | up to 16 bar | |
Module type | S/AIR | |
Type of product | Power module |
Article number | 923405 S/AIR |