ESD storage shelf of sheet metal, suitable for type: 1000

Article no.: 972111 1000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 25
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Shelf load capacity / maximum distributed shelf load (on metal) 25 kg
electrostatic characteristic EGB/ESD
Usable width 880 mm
Usable depth 300 mm
Installation height 80 mm
Depth adjustment range 110 mm
Storage shelf version Standard
Type of product Storage shelf

Identification numbers & Classifications

Article number 972111 1000
EAN / GTIN 4062406167431
Manufacturer number 972111 1000

Description

Version:

Made of sheet metal, with raised edge on 3 sides. Front face angled. Can be fitted with the edge facing upwards or downwards. Depth adjustment range 110 mm. Can be locked horizontally at 90° and inclined at 110°.

Suitable for:

Installation by mounting on ESD support columns No. 972080 and ESD materials supply trolley No. 972060 (only size 1000).

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart