Socket set 1/4; 1/2 inch square drive 43 pieces 43

Article no.: 630038 43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
926 pieces in stock

Product details

Technical Data

Number of pieces 43
Square drive 1/4 inch; 1/2 inch
Width across flats range, hexagon sockets 4-13 mm
Width across flats range, bi-hex sockets 13-32 mm
Width across flats range, hexagon wrenches 3-14 mm
Packaging ABS plastic box
Length 507 mm
Width 227 mm
Height 62 mm
Drive profile Hexagon socket; Bi-hex socket; Hexagon screwdriver
Type of product Socket spanner

Identification numbers & Classifications

Article number 630038 43
EAN / GTIN 4062406230166

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M2 − M20.
For hexagon socket head screws with thread M4 − M18.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1/4 inch hexagon socket set: 11 pcs. No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 13
1/2 inch bi-hexagon socket set: 13 pcs. No. 642120 size 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32
1/4 inch hexagon screwdriver bits: 3 pcs. No. 631720 size 3; 4; 5
1/2 inch hexagon screwdriver bits: 5 pcs. No. 643220 size 6; 8; 10; 12; 14
1/4 inch tommy-bar: 1 pc. similar to No. 633029
1/2 inch tommy-bar: 1 pc. No. 641320 size 295
1/4 inch spinner handle: 1 pc. No. 632840 size 1/4
1/4 inch extensions: 2 pcs. No. 632420 size 50; 150
1/2 inch extensions: 2 pcs. No. 641020 size 130; 255
1/4 inch universal joint: 1 pc. No. 633520 size 1/4
1/2 inch universal joint: 1 pc. No. 641620 size 1/2
1/4 inch ratchet: 1 pc. No. 632090 size 1/4
1/2 inch ratchet: 1 pc. No. 640190 size 1/2
Storage in: ABS plastic box

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart