Steel rule Form B, Length: 500mm

Article no.: 461100 500
(67.68 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 40.11 /pcs.
on request
In stock
10 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: DIN 866

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 866
Error limit 0.1 mm
Shape B
Length 500 mm
Cross-section width 24.5 mm
Cross-section thickness 4.5 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461100 500
EAN / GTIN 4045197206848
Manufacturer number 461100 500

Description

Version:

Form B: Vertical edges ground parallel and precisely squared. Flat faces well finished. With protective end at the end of the scale. One face with accurate mm graduations.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart