Internal micrometer, Measuring range: 5-30mm

Article no.: 426800 5-30
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 36.79 /pcs.
  • US $ 28.90 /pcs.
  • US $ 52.97 /pcs.
on request
In stock
181 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 5 mm - 30 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Error limit 10 µm
Barrel ⌀ 18 mm
Measurement technology analogue
Packaging sturdy box
Type of product Internal micrometer

Identification numbers & Classifications

Article number 426800 5-30
EAN / GTIN 4045197204127
Manufacturer number 426800 5-30

Description

Version:

Fully hardened, ground and lapped spindle. Offset and rounded jaw ends with carbide tips. Constant measuring force due to precision ratchet. Barrel with clearly engraved, black graduations. Satin chrome-plated micrometer. With adjusting screw and locking screw.

Supplied with:

Supplied with setting ring for adjustment.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart