Internal micrometer set Holtest for measuring blind holes 12-20 mm

Article no.: 429055 12-20
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 85.81 /pcs.
on request
In stock
6 pieces in stock
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 12 mm - 20 mm
Scale divisions 0.005 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.004 mm
Measurement technology analogue
Number of micrometers 2
Setting ring ⌀ 16 mm
Packaging sturdy box
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 429055 12-20
EAN / GTIN 4946368517582
Manufacturer number 368-912

Description

Version:

Stainless, all reading parts glare-free satin chrome-plated. Barrel with jet black scale and ratchet.
Blind hole version. Measuring faces of hardened steel with titanium coating for long tool life.

Supplied with:

Internal micrometers No. 429005.
Setting rings similar to No. 484030, extension 150 mm No. 429010.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart