Universal precision comparator stand Granite, Table length: 260mm

Article no.: 442550 260
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 94.73 /pcs.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Table length (mm) Unit price incl. VAT
  • Standard: DIN 876

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876
Throat 120 mm
Maximum measuring height 200 mm
Column ⌀ 35 mm
Measuring face length 200 mm
Measuring face width 140 mm
Table length 260 mm
Table width 140 mm
Weight 9.5 kg
Type of product Comparator stand

Identification numbers & Classifications

Article number 442550 260
EAN / GTIN 2050001037046

Description

Version:

Stand table precision diamond lapped. Extremely rigid and solid structure. Natural granite table of finest quality and hardness.
Column chrome-plated with thread for coarse setting of the cross arm. The rigid measuring arm is equipped with a parallel fine adjustment. Holder bore for dial indicators and precision dial indicators ⌀ 8mm.
Flatness ≤ 2 µm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart