Copy mill 7° positive, Weldon shank, ⌀ D: 20mm

Article no.: 212115 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Number of cutting edges Z 2
Shank type Weldon shank
Milling head suitable for insert shape round
Milling application Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D3 10 mm
Overhang L1 47 mm
Overall length Ltot 100 mm
Shank ⌀ Ds h6 20 mm
suitable indexable insert RD..1003
Pack of insert screws 219804 (15IP; 3.8 Nm)
Setting angle κ 15 – 30 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 212115 20
EAN / GTIN 4045197746740
Manufacturer number 212115 20

Description

Version:

Milling body with irregular pitch for smooth cutting.
  • High axial run-out accuracy and concentricity
  • Stepless repositioning of the insert as the cutting edge wears.

Vibration reduction and soft cutter edge entry due to 7° positive setting of the indexable inserts.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.
ap max = 2 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart