This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 3/8 inch square drive 25 pieces 6

Article no.: 634313 6

Product details

Technical Data

Number of pieces 25
Square drive 3/8 inch
Width across flats range, hexagon sockets 8-19 mm
Width across flats range, hexagon wrenches 3-10 mm
Packaging ABS plastic box
Length 345 mm
Width 170 mm
Height 45 mm
Drive profile Hexagon socket; Hexagon socket; Bi-hex socket
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 634313 6

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With hexagon sockets No. 637030.

Application:

For hexagon head screws / nuts with thread M5 − M12, for spark plugs and for hexagon socket head screws with thread M4 − M12.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Sockets bi-hexagon or single hexagon: 11 pcs. size 8; 10; 11; 12; 13; 14;15; 16; 17; 18; 19 mm
Spark plug sockets: 2 pcs. No. 637330 size 16; 20.8
Screwdriver bits hexagon: 7 pcs. No. 637630 size 3; 4; 5; 6; 7; 8; 10
T-handle: 1 pc. No. 635730
Extensions: 2 pcs. No. 635430 size 75; 240
Universal joint: 1 pc. No. 636230
Ratchet: 1 pc. No. 635030
Presented in: ABS plastic box

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart