{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Construction height | 62 mm | |
Ram cylinder ⌀ | 14 mm | |
Body ⌀ | 37 mm | |
Stroke | 10 mm | |
maximum permissible torque | 35 Nm | |
maximum permissible extraction force | 100 kN | |
Type of product | Hydraulic ram |
Article number | 881800 1 | |
EAN / GTIN | 4021176005053 | |
Manufacturer number | 9-1 |