Safety hammer, Weight without handle: 300g

Article no.: 750750 300
plus VAT at the current rate Prices plus delivery costs
on request
In stock
79 pieces in stock

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 300 g
Handle length 300 mm
non-sparking no
Type of product Hammer

Identification numbers & Classifications

Article number 750750 300
EAN / GTIN 2050001006219
Manufacturer number 713013P

Description

Version:

Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished.
Safety measures: Edges of peen and face are induction hardened to prevent splintering, nylon handle protection sleeve and head retaining pin. With hickory handle ergonomic shape, varnished.

Standard:

Hammer head to DIN 1041.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart