Wheel brush Right-left knotted, steel wire 0.50 mm 115X22 mm

Article no.: 571205 115X22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
120 pieces in stock

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 115 mm
Bore ⌀ d1 22 mm
Bristle thickness 0.5 mm
Bristle width L1 14 mm
Length of brush section H1 24 mm
Number of twisted knots 20
maximum speed 12,500 rpm
Type of product Wheel brush

Identification numbers & Classifications

Article number 571205 115X22
EAN / GTIN 4017359385838
Manufacturer number 472211WZ

Description

Version:

Straight round brush with smooth wire 0.50 mm, knottedand firmly crimped into the steel body. Very aggressive brushing effect with high wear resistance.

Application:

Right-left knotted for increased aggressiveness for heavy-duty brushing work. Very suitable for use at corners and edges, with a smooth action.
For heavy brush work, e.g. descaling, removing rust, removing paint, roughening, cleaning metal parts, also for cleaning formwork boards.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart