Fleece disc GB-DR ⌀ 76.2 mm

Article no.: 554063
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 4.60
  • from 25
    from US $ 3.83
on request
Deliverable
1,068 pieces in stock
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
Fleece disc with aggressive Cubitron grit (CER) in combination with wear-resistant fabric.

Application:

For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.
Allows material removal and burr-free finishing with only a single tool. High edge stability and long working life.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart