Felt fan-form polishing brush Shank ⌀ 6 mm, Type: ZY3020

Article no.: 552215 ZY3020
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 11.85 / Piece
  • from 10 Piece
    US $ 9.87 / Piece
on request
In stock
185 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Degree of hardness soft
Head ⌀ 30 mm
Head length 20 mm
Shank ⌀ 6 mm
Type of product Polishing points

Identification numbers & Classifications

Article number 552215 ZY3020
EAN / GTIN 4045197723055
Manufacturer number 552215 ZY3020

Description

Version:

Felt arranged in a fan-form around the shank, with multiple slits.

Application:

Polishing work with very high flexibility and conformity to contours.

Note:

Felt fan-form polishing heads / brushes must be used in conjunction with grinding and polishing pastes such as No. 552250 / 555740. Recommended circumferential speed 5 -10 m/s.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart