{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 200 mm | |
Width | 125 mm | |
Height | 21 mm | |
Type of product | Vacuum clamping plate |
Article number | 384905 VSV0 | |
EAN / GTIN | 4062406256449 | |
Manufacturer number | 384905 VSV0 |