Slit vacuum plate Venturi system, Type: VSV0

Article no.: 384905 VSV0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
12 pieces in stock 12 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 200 mm
Width 125 mm
Height 21 mm
Type of product Vacuum clamping plate

Identification & Classification

Article number 384905 VSV0
EAN / GTIN 4062406256449
Manufacturer number 384905 VSV0
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Aluminium, steel blue anodised. Operating pressure 3.5 − 8 bar. The final vacuum is approx. 80 mbar (92 % vacuum). Integral noise muffler reduces the noise generation. Height tolerance ± 0.5 mm.

Advantage:

Low-cost entry-level system. Low maintenance costs. Ready for immediate use.

Application:

For vacuum clamping without a vacuum pump.
For use on machine vices. Especially thin components can be clamped flexibly and with little trouble.

Supplied with:

Back-stop discs, compressed air hose ⌀ 10 mm (1 m), Venturi nozzle (1 pc.).
Rubber adapter mat (1×).

Note:

When using Venturi nozzles, we advise against machining using coolant emulsion.

Warning:

Intended use
  • To clamp and secure workpieces with simple shapes and rough surfaces.
  • suitable for 5-face machining, but no rotary or pivoting movement of the machine table permissible (restricted by hoses).
  • For work in industrial environments.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Do not make any unauthorised modifications.

Intended use
  • To clamp and secure workpieces with simple shapes and rough surfaces.
  • suitable for 5-face machining, but no rotary or pivoting movement of the machine table permissible (restricted by hoses).
  • For work in industrial environments.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Do not make any unauthorised modifications.

Intended use
  • To clamp and secure workpieces with simple shapes and rough surfaces.
  • For work in industrial environments.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not use in explosion hazard areas.
  • Do not make any unauthorised modifications.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart