{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Unit for width across flats | metric | |
| Spanner size s | 24 mm | |
| Distance across corners e | 27 mm | |
| Version | locknut (with clamping element) | |
| Thread size d1 | M16 | |
| Surface | bright finish | |
| Type of product | hex nut | |
| Thread type | M | |
| Material | steel | |
| Strength class | 10 |
| Article number | 381814 | |
| EAN / GTIN | 4020772381813 | |
| Manufacturer number | 381814 | |
| L-Number | 375391 M16 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |