Hand rubbing brick TYFIX elastic bounded 50x20x80 mm C100

Article no.: 1873
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1873
EAN / GTIN 9009010018730
Manufacturer number 1873
L-Number L50140 422
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

The TYFIX hand-held grinding wheel is a grinding wheel for improving surfaces. Deburring, derusting, polishing and removing dirt and paint are among its main tasks. The TYFIX is a popular product, especially in the household, for cleaning stainless steel and aluminium household appliances, pots and pans etc.. It can also be used to clean tile joints without any problems.

Feature:

  • Shape: 90TY TYFIX
  • Grit size: 100
  • Vs /max: 20 m/s
  • Specification : C 100 - BE5
  • Dimensions (W x C x L): 50 x 20 x 80 mm
  • Container diameter: 50 mm
  • Thickness: 20 mm
  • Bore: 80 mm

Advantage:

  • Good range
  • Universal application

Application:

  • For deburring, derusting, polishing and removing dirt and paint
  • For cleaning stainless steel and aluminium household appliances, pots etc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart