Double suction lifter

Article no.: 74280005
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of suction heads 2
Diameter of suction head 120 mm
Type of product suction lifter/ vacuum lifter
Characteristics automatic spring retraction
Material of the housing plastic
Max. load capacity 30 kg
Total weight 0.67 kg

Identification & Classification

Article number 74280005
EAN / GTIN 4018754090822
Manufacturer number 74280005
L-Number L60010 51
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Suction surface d. (mm) 120 mm, with suction mechanism and safety lock.
Features:
  • with suction mechanism and safety lock
  • Highly tempered plastic
  • Acid and oil resistant
  • with belt slots in the handle
  • Load capacity: 30kg

Feature:

  • Diameter (mm): 120 mm
  • Length mm (L): 415 mm
  • Weight: 670g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart