{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 7 pcs. | |
| Colour | blue; orange | |
| Number of tools | 7 | |
| Handle properties | ergonomic | |
| Type of handle | standard handle | |
| Size of drive output, for Phillips screws (PH) | 2; 2.5; 3,5; 4; PH00; PH0; PH1; 2; 2.5; 3,5; 4; PH00; PH0; PH1 | |
| With swivel jointed head, for Phillips screws (PH) | no; no; no; no | |
| Type of product | screwdriver | |
| Set | yes | |
| Drive | handle | |
| Output drive | for slotted screws (SL); for Phillips screws (PH) | |
| Content | set/ assortment |
| Article number | 955146 7 | |
| EAN / GTIN | 4067263724070 | |
| Manufacturer number | 955146 7 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |