{{ name }}
Št. art. {{ combinedCodeWithHighlight }}
Koda izdelka:
EAN/GTIN:
Številka proizvajalca:
Kat. št.:
| Colour, green | Signal green | |
| Manufacturer’s designation | 367/6 TORX® Schraubendrehersatz Kraftform Plus TORX® + Rack | |
| Packaging | box | |
| Colour | green; black | |
| Version | straight | |
| Hexagon collar for wrench assistance | yes | |
| Number of tools | 6 | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Non-roll flats | Da | |
| Special features, for recessed TORX® screws | black tip; hardened tip | |
| Type of product | screwdriver | |
| Material | special steel / special alloy | |
| Surface | chrome-plated; hardened | |
| Overall length | 100 mm; 115 mm; 130 mm; 80 mm | |
| Set | yes | |
| Drive | handle | |
| Output drive | for recessed TORX® screws |
| Številka izdelka | 05028062001 | |
| EAN/GTIN | 4013288028891 | |
| Številka proizvajalca | 05028062001 | |
| L-število | L60020 1718 | |
| Proizvajalec/odgovorna oseba | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |