• The item cannot be ordered due to missing prices.

TOMT 060508ER-SM ST1400

Article no.: 226433 ST1400
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Product details

Technical Data

Type ST1400
Corner radius 0.8 mm
Grade PR1525
Tool material Carbide
ISO code indexable insert KOMET® indexable insert
Feed fz 0.08 mm - 0.2 mm
Number of changes/inserts 3
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 226433 ST1400
EAN / GTIN 4960664914012
Manufacturer number TLB40004

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Improved chip evacuation with unique chip breaker design for the indexable inserts. The maximum axial rake angle of 17° ensures low cutting forces.

Application:

The SM geometry is the 1st Choice for lower cutting forces.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart