{{ name }}
Cod articol. {{ combinedCodeWithHighlight }}
Codul articolului:
EAN / GTIN:
Număr producător:
Nr. cat.:
| Nominal voltage | 2.4 V | |
| Number of rechargeable batteries contained | 1 pcs. | |
| Replaceable rechargeable battery | nu | |
| Type of rechargeable battery | nickel-metal hydride (NiMH) | |
| Battery voltage | 2.4 V | |
| Battery capacity | 0.75 Ah | |
| Charging time per battery | 0.833 h | |
| Wireless charging | no | |
| Manufacturer’s designation | TESA TWIN-SURF | |
| Power supply | battery-powered | |
| Min. measuring range | 0 mm | |
| Max. measuring range | 200 mm | |
| Measuring range X-axis | 17.5 mm | |
| Display unit | no | |
| Feed unit | no | |
| Operation | manual | |
| Reversible reading | da | |
| Max. measuring speed | 1 | |
| Measurement travel for longitudinal sensing | 17.5 mm | |
| Measurement travels to standard | 0.25 mm; 0.8 mm; 2.5 mm | |
| Roughness standards | DIN EN ISO; ISO | |
| Recorded profiles | primary profile (P); roughness profile (R) | |
| Analysis graphic | profile P (primary profile); profile R (roughness profile) | |
| Cut-off (λc) | 0.25 mm; 0.8 mm; 2.5 mm | |
| Contact point radius | 2 | |
| With printer | nu | |
| Tastsystemausführung | with rail | |
| Type of product | surface roughness measuring device | |
| Overall length | 160 mm | |
| Overall width | 34 mm | |
| Overall height | 34 mm | |
| Weight | 0.2 kg | |
| Standard | DIN EN ISO 16610-21 | |
| Test certificate | yes | |
| Min. measuring force | 0.001 N | |
| Max. measuring force | 0.001 N | |
| Resolution | 0.001 µm | |
| Interface | USB | |
| With display | yes | |
| Display type | OLED | |
| Storage of measured values | yes | |
| Number of memory location values | 18,000 pcs. |
| Cod articol | 405541 SURF | |
| EAN / GTIN | 7630041151916 | |
| Număr producător | 06930014 |