ER Collet UP

Nr art.: W110691
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
Numer artykułu W110691
EAN / GTIN 4069739552873
Numer producenta 320 470E UP-Ø 4
Producent/osoba odpowiedzialna EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Deutschland, www.ews-tools.de

Opis

Opis:

ER32 (ISO15488B), d = 3 - 4 mm, UP ≤ 5 µm

Cecha szcz.:

  • Product name (PRODDES): 320 470E UP-Ø 4
  • Type of product: Collet
  • Adapter interface (ADINTMS): ER32 (ISO15488B)
  • Arbor diameter (DCONWS): 4 mm
  • Concentricity: ≤ 5 µm
  • Seal (SEALP): No
  • Type / Unit number (UNNO): 470E
  • Body diameter (BD): 33 mm
  • Overall length (OAL): 40 mm