Replacement Shield Plus Visor Clear

Nr art.: PW99CLR
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
Numer artykułu PW99CLR
EAN / GTIN 5036108259014
Numer producenta PW99CLR
Numer L L01840 297
Producent/osoba odpowiedzialna Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Opis

Opis:

Replacement visor for PW96. It also fits PW58 and PS58.

Cecha szcz.:

  • Durable Polycarbonate visor with 1mm thickness
  • Clear visor aluminium bound
  • For medium-energy impact protection
  • Protects from impacts, metal splashes and hot solid projections
  • Visor dimensions 200x400mm
  • Replacement visor to be used on PW96 browguard support
  • Compatible with PW58 helmet visor carrier
  • Compatible with PS58 helmet visor holder
  • Protection against Molten Metal
  • CE certified
  • UKCA marked
  • Retail bag which aids presentation for retail sales
  • Individually packed for vending machines

Norma:

  • EN 166 (1 BT 9)
  • ANSI/ISEA Z87 +

Materiał:

Material: Polycarbonate; Aluminium;