LDM30 Laser Distance Meter

Nr art.: L01850 463
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
w magazynie
47 sztuk w magazynie
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
Numer artykułu L01850 463
EAN / GTIN 4058546002428
Numer producenta 4933459276
Producent/osoba odpowiedzialna Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Deutschland, www.milwaukeetool.de

Opis

Opis:

  • Easy to use one person point and shoot system
  • IP54 water & dust protection
  • Auto shut off and low power indication
  • Metric & Imperial units of measurement
  • Very slim housing design with belt clip for easy transport
  • Two easy to touch measure buttons on the front and side of the housing
  • Enables user to perform single measurements & continuous tracking
  • Large 3 line LCD graphical display with automatic white backlight
  • Display shows last three measurements

Cecha szcz.:

  • Battery included: 2 x AAA
  • Battery: 2 x AAA
  • Type of batteries/battery packs: 2 x AAA
  • Range [m]: 0.15 - 30
  • Range of use: 0.15 - 30
  • Supplied: Blister
  • Weight with battery [EPTA] [kg]: 0.10 (2 x AAA)
  • Weight with battery pack: 0.10
  • Charger included: No charger included
  • Product variant: LDM 30
  • Standard equipment: Belt clip, 2 x AAA batteries

W dostawie:

2 x AAA batteries, belt clip