Orange HD Disposable Glove (Pk100) Orange XL

Nr art.: L01840 608
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Dostawa w terminie późniejszym
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
Numer artykułu L01840 608
EAN / GTIN 5036108305292
Numer producenta A930ORRXL
Producent/osoba odpowiedzialna Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Opis

Opis:

Premium high strength disposable gloves using innovative crystal grip technology. 7 mil thickness for exceptional strength. Highly durable synthetic nitrile compound make this glove three times stronger than standard nitrile. Silicone Free. Ideal for auto manufacture, electronics, and glass sectors. 100 gloves per box.

Cecha szcz.:

  • Crystal grip technology
  • Silicone free - Ideal for manufacturing, paint applications, electronics and glass handling where silicone is problematic
  • Suited for food processing plants and resistant to greases, animal fats and oils
  • 100 gloves per box
  • Three times stronger than standard nitrile
  • 7mil / 0.18mm thickness for exceptional strength
  • 240mm length
  • CE foodsafe
  • Highly durable synthetic nitrile compound
  • Retail box which aids presentation for retail sales
  • Ideal for auto repair, construction and other sectors
  • Acceptable quality limit (AQL) 1.5
  • This product is sold in inner boxes
  • UKCA marked
  • CE certified

Norma:

  • EN ISO 21420: 2020
  • EN 455 Part 1-4
  • EN ISO 374-1:2016 + A1:2018 Type C (K)
  • EN ISO 374-5:2016 Micro Organisms
  • EN ISO 374-5:2016 Virus

Materiał:

Material: Nitrile;