Highend, professional searchlight, with focus function, rechargeable

Nr art.: L01700 100197
Nowy produkt
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Dostawa w terminie późniejszym
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
Numer artykułu L01700 100197
EAN / GTIN 4058205036634
Numer producenta 503089
Producent/osoba odpowiedzialna Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Deutschland, www.ledlenser.com

Opis

Opis:

Whether you’re spotting wildlife after sunset or preparing the bait before sunrise: The Ledlenser HF8R Core RGB headlamp will complete your hunting and fishing gear and is an adaptive powerhouse to be reckoned with. Its innovative Adaptive Light Beam Technology allows automatic dimming and focusing so you can be totally hands-free. It requires no manual control from you, so you can keep focusing on what you are doing, without spending a second thought to your light. The HF8R Core RGB is waterproof, comes with a red, green and blue front light, can be charged via Magnetic Charge System - even during operation, and has a high-quality aluminum housing. You always have the option to control the headlamp by yourself via the convenient Focus Wheel to activate the Digital Advanced Focus System. It will transition virtually seamlessly from homogeneous floodlight to focused spotlight, providing the perfect light pattern for any range. You can also remotely control and personalize the settings on the HF8R Core RGB via Ledlenser Connect App to your specific illumination needs.
  • Up to 7 years warranty (upon product registration). Weight including battery: 194 g (6.84 oz). Housing material: aluminum, plastic (PC). Color: camo. Luminosity: 1600 lm in Boost mode, 900 lm in Power mode. Run time: up to 90 hours in low mode with 20 lm. Color temperature: 5200 to 6200 K. Switch: Multifunction switch. Color rendering index (CRI): 70. Built-in Li-Ion battery (3.7 V, 3700 mAh, 13.69 Wh). Charging time: 270 min., or 80% in 200 min.
  • In the box: lamp with battery, comfort pad, connect adapter, magnetic charging cable with mains-side USB-C connection. IP class: IP68.
  • Pliki do pobrania i dokumenty