Rechargeable, powerful outdoor headlamp with red light function

Nr art.: L01700 100168
Nowy produkt
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Dostawa w terminie późniejszym
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
Numer artykułu L01700 100168
EAN / GTIN 4058205020121
Numer producenta 502151
Producent/osoba odpowiedzialna Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Deutschland, www.ledlenser.com

Opis

Opis:

The rechargeable MH4 headlamp offers quick and easy magnetic charging, which allows it to deliver up to 400 powerful lumens of bright, white light. The innovative lamp head mounting system allows the user to quickly turn the MH4 into a handheld light that can be clipped to clothing or gear. Thanks to the patended Advanced Focus System, which allows the user to transition from a broad flood beam to a sharply focused long-distance beam, the light can be focused to where it is needed most. Light functions: power, low power. Special functions: Transportation lock to prevent the light from being turned on idadvertently, Dual Power Source so rechargeable batteries as well as AA batteries can be used, Magnetic Charge System for easy charging, Additional red-light LED on the front side for preservation of night vision. Luminosity: MAX 400 lm - MIN 20 lm. Lighting Range: MAX 180m (591 ft). Battery Duration: MAX 35 h - MIN 4 h. Battery: 1 x Li-ion 14500, 3.7V, 750 mAh. Water Resistance: IP54. Head Diameter: 31 mm (1.22 in). Weight: 94 g (3.32 oz). In the box: lamp, 1 rechargeable battery set, magnetic charging cable.