Rechargeable worklight with flood and spot light

Nr art.: L01700 100165
Nowy produkt
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Dostawa w terminie późniejszym
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
Numer artykułu L01700 100165
EAN / GTIN 4058205030755
Numer producenta 502744
Producent/osoba odpowiedzialna Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Deutschland, www.ledlenser.com

Opis

Opis:

With the Solidline SW2R light reaches even the last corner of your garage or workshop. The aluminium lamp head of this robust and versatile work light can be folded out as well as rotated by 180°, so that even narrow work areas are flexibly and reliably illuminated. The side COB flood LED alternatively provides white or red light in five different modes. The additional spot LED provides pinpoint white light in two dimming levels. For optimal grip, the light is equipped with a rubber handle. Furthermore, a base magnet and a fold-out metal hook offer additional mounting options. The integrated battery of the Solidline SW2R is easily rechargeable via micro-USB. Luminosity: MAX 550 lm (focused spot light: 85 lm). Battery: 1x built-in Li-ion 3.7V, 2500 mAh. Water Resistance IP54. Length: 270 mm (10.6 in). Weight: 169 g (5.96 oz). In the box: lamp, USB cable