Compact, light flashlight in ABS plastic housing

Nr art.: L01700 100157
Nowy produkt
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Dostawa w terminie późniejszym
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
Numer artykułu L01700 100157
EAN / GTIN 4058205021722
Numer producenta 502214
Producent/osoba odpowiedzialna Ledlenser GmbH & Co. KG, Kronenstraße 5-7, 42699 Solingen, Deutschland, www.ledlenser.com

Opis

Opis:

Anyone who appreciates a Solidline ST7 will be thrilled by the ST7R. The flashlight delivers significantly more luminous power into the darkness than its battery-powered counterpart. This is guaranteed by the powerful 18650 lithium-ion battery, which can be charged directly via micro-USB. The Focus Control System provides uniform nearby light and focused high beam within a second. Like all lamps of the series, the ST7R is extremely robust and resistant due to its metal housing. The all-round flashlight in Ledlenser quality inspires and surprises at the same time by its moderate price. Removable metal clip included to attach to the belt or the shirt pocket. Length: 131 mm (5.2 in). Luminosity: MAX 1000 lm. Lighting Range: MAX 300 m (984 ft). In the box: lamp, rechargeable battery, USB charging cable, metal clip. Weight including battery: 160 g (5.6 oz). Water Resistance: IP54.