M18BBL-0 BLOWER

Nr art.: L00820 271
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
w magazynie
13 sztuk w magazynie
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
Numer artykułu L00820 271
EAN / GTIN 4002395004942
Numer producenta 4933446216
Producent/osoba odpowiedzialna Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Deutschland, www.milwaukeetool.de

Opis

Opis:

  • Compact body - clears dirt and debris in tight spaces
  • Power control - 3 speed settings with variable speed trigger
  • Versatile attachments - nozzle extension (228.6 mm), universal inflator/deflator attachment
  • Removable nozzle for easy, convenient storage
  • Lock-on switch
  • Flexible battery system: works with all MILWAUKEE® M18™ batteries

Cecha szcz.:

  • Battery included: No batteries included
  • Battery: Li-ion
  • Battery capacity [Ah]: No batteries included
  • Battery system: M18
  • Number of batteries/rechargeable batteries: 0
  • Type of batteries/rechargeable batteries: Li-ion
  • By technology: Brushed
  • Supplied: in box
  • Weight with battery [EPTA] [kg]: 1. 9 (M18 B5)
  • Weight with battery pack: 1.9
  • Charger included: No charger included
  • Charging station available: No
  • Product variant: M18 BBL-0
  • Voltage [V]: 18
  • Standard features: Blower tube

W dostawie:

Blower tube (228.6 mm)